Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67826

Cully-Minerallac Rope

67826

Cully-Minerallac Rope
YELLOW POLY ROPE 3/8in.X300ft.
MFG Item Number
67826
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Rope, Series
Item #
67826
YELLOW POLY ROPE 3/8in.X300ft.

Series Information

Specifications

Specifications
Manufacturer Part Number 67826
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Rope
Description YELLOW POLY ROPE 3/8in.X300ft.
Material Polypropylene
Length 300 '
Diameter 0.375 "
Color Yellow
Strength 2,440 lbs
Comments 3 Strand
Net Weight 0 lbs
Gross Weight 0 lbs