Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67836

Cully-Minerallac Rope

67836

Cully-Minerallac Rope
YELLOW POLY ROPE 1/2in.X300ft.
MFG Item Number
67836
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Rope, Series
Item #
67836
YELLOW POLY ROPE 1/2in.X300ft.

Series Information

Specifications

Specifications
Manufacturer Part Number 67836
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Rope
Description YELLOW POLY ROPE 1/2in.X300ft.
Material Polypropylene
Length 300 '
Diameter 0.5 "
Color Yellow
Strength 3,780 lbs
Comments 3 Strand
Net Weight 0 lbs
Gross Weight 0 lbs