Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67W

Edwards Signaling Switches

67W

Edwards Signaling Switches
Terminal Coverwhite
MFG Item Number
67W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
67W
Terminal Coverwhite

Series Information

Specifications

Specifications
Manufacturer Part Number 67W
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description Terminal Coverwhite
Type Protective Guard
For Use With 67 Series
Shape Rectangular
Color White
Legend No Marking
Net Weight 0 lbs
Gross Weight 0.04 lbs