Standard Grade Series Information
| Manufacturer Part Number | 6867-BOX |
|---|---|
| Manufacturer | Eaton |
| Product Series | Standard Grade |
| Family Series | Eaton Plugs & Receptacles, Standard Grade Series |
| Description | Eaton straight blade plug, 18-12 AWG, 15A, Industrial, 125V, Back wire, Orange, Brass, Thermoplastic, 5-15P, Two-pole, two-wire, grounding, Screw, 0.67quot;, Thermoplastic, ED Box |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | 5-15P |
| Color | Orange |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.095 lbs |