6887-BOX
Eaton Plugs & Receptacles, Standard Thermoplastic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6887-BOX

Eaton Plugs & Receptacles, Standard Thermoplastic Series

6887-BOX

Eaton Plugs & Receptacles, Standard Thermoplastic Series
Conn 15A 125V 2P3W .67quot;D Thermo Str
MFG Item Number
6887-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Standard Thermoplastic Series
Item #
6887-BOX
Conn 15A 125V 2P3W .67quot;D Thermo Str

Standard Thermoplastic Series Information

  • Plug Blades Are Firmly Embedded In Body
  • Tough Thermoplastic Construction


Specifications

Specifications
Manufacturer Part Number 6887-BOX
Manufacturer Eaton
Product Series Standard Thermoplastic
Family Series Eaton Plugs & Receptacles, Standard Thermoplastic Series
Description Eaton straight blade connector, 18-12 AWG, 15A, Residential, 125V, Back wire, Orange, Brass, Thermoplastic, 5-15R, Two-pole, three-wire, grounding, Screw, 0.67quot;, Thermoplastic, ED Box
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 5-15R
Color Orange
Watertight No
Isolated Ground Yes
Illuminated No
Approvals CSA, UL
Net Weight 0.14 lbs
Gross Weight 0.135 lbs
Alternatives
4867-BOX
4867-BOX
Eaton Plugs & Receptacles, Commercial Grade Series
2887-BOX
2887-BOX
Eaton Plugs & Receptacles, Vinyl Armored and Rubber Plugs Series
3867-3
3867-3
Eaton Plugs & Receptacles, Commercial Grade Series