Series Information
| Manufacturer Part Number | 69-98143-270 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | DSN150 INLET METAL SIZE 5 TYPE 4X IP 69 3P+G 150A 600 VAC 60 Hz NO AUX FOR AUXILIARY SWITCH |
| Connection Type | Inlet |
| Current Rating | 150 A |
| Voltage | 600 VAC |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Wire Size Range | 2/0-4 AWG |
| Material | Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67, IP69 |
| Terminal Type | Screw |
| Color Code | Black |
| NEMA Rating | NEMA 4X |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |