Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6MBI100FA060

Fuji Transistors

6MBI100FA060

Fuji Transistors
IGBT 100A 600V
MFG Item Number
6MBI100FA060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
6MBI100FA060
IGBT 100A 600V

Series Information

Specifications

Specifications
Manufacturer Part Number 6MBI100FA060
Manufacturer Fuji
Family Series Fuji Transistors
Description IGBT 100A 600V
Type Six-Pack
Vces 600 VDC
Ic 100 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 3-6 V
Width 94 mm
Height 27 mm
Approvals UL
Depth 86 mm
Net Weight 0.9921 lbs
Gross Weight 0.9921 lbs