6MBI150U4B-120-50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6MBI150U4B-120-50

Fuji Transistors

6MBI150U4B-120-50

Fuji Transistors
IGBT, Six-Pack
MFG Item Number
6MBI150U4B-120-50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
6MBI150U4B-120-50
IGBT, Six-Pack

Series Information

Specifications

Specifications
Manufacturer Part Number 6MBI150U4B-120-50
Manufacturer Fuji
Family Series Fuji Transistors
Description IGBT, Six-Pack
Type Six-Pack
Vces 1,200 VDC
Ic 150 A
vges+/- 20 V
Vge(th) Min/Max 15 V
Width 122 mm
Height 21 mm
Depth 62 mm
Net Weight 0.7209 lbs
Gross Weight 0.7209 lbs