Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6MBI300U4-120
MFG Item Number
6MBI300U4-120
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
6MBI300U4-120 |
| Manufacturer |
Fuji |
| Family Series |
Fuji Transistors |
| Description |
IGBT |
| Type |
Six-Pack |
| Vces |
1,200 VDC |
| Ic |
300 A |
| vges+/- |
20 V |
| Ices Max |
3 mA |
| Iges Max |
0.6 µA |
| Vge(th) Min/Max |
4.5-8.5 V |
| Width |
162 mm |
| Height |
20.5 mm |
| Depth |
150 mm |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
6MBI300U4-120
Fuji Transistors