Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6MBI450V-170-50
IGBT, 6-Pack, 1700V, 450A, RoHS
MFG Item Number
6MBI450V-170-50
This item cannot be canceled or returned
Description
IGBT, 6-Pack, 1700V, 450A, RoHS
Specifications
Specifications
| Manufacturer Part Number |
6MBI450V-170-50 |
| Manufacturer |
Fuji |
| Family Series |
Fuji Transistors |
| Description |
IGBT, 6-Pack, 1700V, 450A, RoHS |
| Type |
Six-Pack |
| Vces |
1,700 VDC |
| Ic |
450 A |
| vges+/- |
20 V |
| Ices Max |
3 mA |
| Iges Max |
0.6 µA |
| Vge(th) Min/Max |
6-7 V |
| Width |
162 mm |
| Height |
20.5 mm |
| Depth |
150 mm |
| Net Weight |
2.0944 lbs |
| Gross Weight |
2.0944 lbs |
6MBI450V-170-50
Fuji Transistors