Series Information
| Manufacturer Part Number | 7-125T |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Fittings |
| Description | OZ-Gedney Type 7 Insulated Throat Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 1-1/4 IN, 2-1/8 IN Outside Diameter, Connection: MNPS, 7/8 IN Thread Length, Flange Thickness: 1/4 IN, Third Party Certification: UL Fi |
| Type | Conduit |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size | 1-1/4 " |
| Material | Malleable Iron |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Length | 7/8 " |
| Insulated Throat | Yes |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |