Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70-169-1

Schneider Relays

70-169-1

Schneider Relays
Socket, 8 Terminal, 15A/300V Max,
Item Number
70-169-1
MFG Item Number
P701691EM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
70-169-1
Socket, 8 Terminal, 15A/300V Max,

Series Information

Specifications

Specifications
Manufacturer Part Number P701691EM
Manufacturer Schneider
Family Series Schneider Relays
Description Socket, 8 Terminal, 15A/300V Max, Panel Mount Only
Number of Connections 8
Max Voltage 300 V
Current Rating 15 A
Touch Safe Yes
Mounting Panel
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
Alternatives
SR2P-06
SR2P-06
IDEC Relays, RR Series
SR2P-05
SR2P-05
IDEC Relays, RR Series
70-464-1
70-464-1
Schneider Relays, 750 Series