70.312.2440.0
Wieland Plugs & Receptacles, Revos Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70.312.2440.0

Wieland Plugs & Receptacles, Revos Series

70.312.2440.0

Wieland Plugs & Receptacles, Revos Series
MALE INSERT BAS STS OD 24 2,5
MFG Item Number
70.312.2440.0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Plugs & Receptacles, Revos Series
Item #
70.312.2440.0
MALE INSERT BAS STS OD 24 2,5

Revos Series Information

  • High‑quality Aluminum and Die‑cast Zinc Alloy Housings
  • Housings are Corrosion‑Resistant, Water and Dust Proof and Suitable for Hardest Environmental Conditions
  • Multiple Cable Entry Types
  • Contact Inserts are Available in 6 to 92 Pole Designs
  • Contact Inserts are Suitable for Currents from 4 to 100A and Voltages to 5.5kV
Industrial multipole connectors are specially designed for applications in extremely rough environments. revos handles even the toughest jobs, for the powder‑coated aluminum housings protect against mechanical wear and prevent ingress of splashing water or dust. Clear assignments when wiring, easy meintance and individual marking options help you to maintain an overview at any time. revos makes the installation of machines and industrial systems easier and helps to save time.

Videos

Specifications

Specifications
Manufacturer Part Number 70.312.2440.0
Manufacturer Wieland
Product Series Revos
Family Series Wieland Plugs & Receptacles, Revos Series
Description MALE INSERT BAS STS OD 24 2,5 50
Number of Contacts 24 Pole with Ground
Connection Configuration Male
Size 22-14 AWG
Current Rating 16 A
Voltage 600 V
Operating Temperature -40-120 °C
Material Copper Alloy
Finish Tin
Wire Size Range 22-14 AWG
Enclosure None (Insert Only)
Approvals CCC, CSA, IRAM, UR, VDE
Net Weight 0.23 lbs
Gross Weight 0.225 lbs