7000-14061-8401250
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7000-14061-8401250

Murrelektronik Cordsets
In stock
Item Number
7000-14061-8401250
MFG Item Number
7000-14061-8401250
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
7000-14061-8401250
M12 Female 0_ Shielded B-Cod. With

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7000-14061-8401250
Item Number 7000-14061-8401250
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Cable Type PUR
Number of Pins 2
Connector Type 2-pole, Female to Flying Leads, M12
Connector Configuration Female to Flying Leads
Cable Color Violet
Current Rating 4 A
Connector Size M12 x 1.00
Length 12.5 m
Connector Class Micro (M12)
Coupling Nut Material Nickel-Plated Zinc
Number of Wires 2
Wire Gauge (AWG) 24
Temperature Range (C) -25-85 °C
IP Rating IP65, IP66K, IP67
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Data
Side 1 Gender Female
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved