7000-19301-7062000
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7000-19301-7062000

Murrelektronik Cordsets
In stock
Item Number
7000-19301-7062000
MFG Item Number
7000-19301-7062000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
7000-19301-7062000
M12 Male 0_ Shielded, Pur 12X0,14

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7000-19301-7062000
Item Number 7000-19301-7062000
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Cable Type PUR
Number of Pins 12
Connector Type 12-pole, M12, Male to Flying Leads
Connector Configuration Male to Flying Leads
Cable Color Black
Current Rating 1.5 A
Connector Size M12 x 1.00
Length 20 m
Connector Class Micro (M12)
Number of Wires 12
Wire Gauge (AWG) 26
Temperature Range (C) -25-85 °C
IP Rating IP65, IP66K, IP67
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved