The store will not work correctly when cookies are disabled.
7000-33011-9640200
In stock
Item Number
7000-33011-9640200
MFG Item Number
7000-33011-9640200
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
7000-33011-9640200
Desina Hybridfieldbus, Pur 2X0.34 +
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7000-33011-9640200 |
Item Number |
7000-33011-9640200 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Cordsets |
Cable Type |
PUR |
Number of Pins |
6 |
Connector Type |
6-pole, DESINA Straight Male to DESINA Straight Female |
Connector Configuration |
Male to Female |
Maximum Voltage |
24 VAC, 24 VDC |
Cable Color |
Violet |
Current Rating |
10 A |
Length |
2 m |
Number of Wires |
6 |
Wire Gauge (AWG) |
16, 22 |
Temperature Range (C) |
-25-85 °C |
IP Rating |
IP67 |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Power |
Side 1 Gender |
Male |
Side 1 Connector |
DESINA |
Side 1 Angle |
Straight |
Side 2 Gender |
Female |
Side 2 Angle |
Straight |
Side 2 Connector |
DESINA |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved