7000-40281-6353000
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7000-40281-6353000

Murrelektronik Cordsets
In stock
Item Number
7000-40281-6353000
MFG Item Number
7000-40281-6353000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
7000-40281-6353000
M12 Male 90_ / M12 Female 90_, Pur

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7000-40281-6353000
Item Number 7000-40281-6353000
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Cable Type PUR
Number of Pins 5
Connector Type 5-pole, M12 Right Angle Male to M12 Right Angle Female
Connector Configuration Male to Female
Cable Color Black
Current Rating 4 A
Connector Size M12 x 1.00
Length 30 m
Connector Class Micro (M12)
Coupling Nut Material Nickel-Plated Zinc
Number of Wires 5
Wire Gauge (AWG) 22
Temperature Range (C) -25-85 °C
IP Rating IP66K, IP67
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector M12
Side 1 Angle Right Angle
Side 2 Gender Female
Side 2 Angle Right Angle
Side 2 Connector M12
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved