7000-44571-7931500
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7000-44571-7931500

Murrelektronik Cordsets
In stock
Item Number
7000-44571-7931500
MFG Item Number
7000-44571-7931500
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
7000-44571-7931500
M12 Male 0_ / M12 Female, 0_,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7000-44571-7931500
Item Number 7000-44571-7931500
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Cable Type PUR
Number of Pins 4
Connector Type 4-pole, M12 Straight Male to M12 Straight Female
Connector Configuration Male to Female
Cable Color Green
Current Rating 4 A
Connector Size M12 x 1.00
Length 15 m
Connector Class Micro (M12)
Coupling Nut Material Nickel-Plated Zinc
Number of Wires 4
Wire Gauge (AWG) 22
Temperature Range (C) -25-85 °C
IP Rating IP65, IP66K, IP67
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Data
Side 1 Gender Male
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Side 2 Connector M12
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved