7000-50021-9620300
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7000-50021-9620300

Murrelektronik Cordsets
In stock
Item Number
7000-50021-9620300
MFG Item Number
7000-50021-9620300
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
7000-50021-9620300
7/8in. Male 0_ / 7/8in. Female 0_, Pur

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7000-50021-9620300
Item Number 7000-50021-9620300
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Cable Type PUR
Number of Pins 5
Connector Type 5-pole, 7/8 in Straight Male to 7/8 in Straight Female
Connector Configuration Male to Female
Maximum Voltage 230 VAC, 400 VDC
Cable Color Gray
Current Rating 12 A
Connector Size 7/8-16 UN
Length 3 m
Connector Class Mini (7/8 in)
Number of Wires 5
Wire Gauge (AWG) 14
Temperature Range (C) -25-85 °C
IP Rating IP67
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Power
Side 1 Gender Male
Side 1 Connector 7/8 "
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Side 2 Connector 7/8 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved