7000-74549-7960200
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7000-74549-7960200

Murrelektronik Cordsets
In stock
Item Number
7000-74549-7960200
MFG Item Number
7000-74549-7960200
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
7000-74549-7960200
Rj45 Male 90_Left /Rj45 Male

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7000-74549-7960200
Item Number 7000-74549-7960200
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Cable Type PUR
Number of Pins 4
Connector Type 4-pole, RJ-45 Right Angle Male to RJ-45 Right Angle Male
Connector Configuration Male to Male
Cable Color Green
Current Rating 1.5 A
Connector Size RJ-45
Length 2 m
Connector Class RJ-45
Coupling Nut Material Polyamide
Number of Wires 4
Wire Gauge (AWG) 22
Temperature Range (C) -25-85 °C
IP Rating IP20
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Data
Side 1 Gender Male
Side 1 Connector RJ-45
Side 1 Angle Right Angle
Side 2 Gender Male
Side 2 Angle Right Angle
Side 2 Connector RJ-45
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved