7000-74601-7960750
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7000-74601-7960750

Murrelektronik Cordsets
In stock
Item Number
7000-74601-7960750
MFG Item Number
7000-74601-7960750
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
7000-74601-7960750
Rj45 Push Pull Male 0_ With Cable

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7000-74601-7960750
Item Number 7000-74601-7960750
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Cable Type PUR
Number of Pins 4
Connector Type 4-pole, Male to Flying Leads, RJ-45
Connector Configuration Male to Flying Leads
Cable Color Green
Current Rating 1.76 A
Connector Size RJ-45
Length 7.5 m
Connector Class RJ-45
Coupling Nut Material Nickel-Plated Zinc
Number of Wires 4
Wire Gauge (AWG) 22
Temperature Range (C) -25-85 °C
IP Rating IP65, IP67
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Data
Side 1 Gender Male
Side 1 Connector RJ-45
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved