7000-89771-7911000
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7000-89771-7911000

Murrelektronik Cordsets
In stock
Item Number
7000-89771-7911000
MFG Item Number
7000-89771-7911000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
7000-89771-7911000
M8 Male 90_ / M8 Male 90_, Shielded,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7000-89771-7911000
Item Number 7000-89771-7911000
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Cable Type PUR
Number of Pins 4
Connector Type 4-pole, M8 Right Angle Male to M8 Right Angle Male
Connector Configuration Male to Male
Cable Color Green
Current Rating 4 A
Connector Size M8 x 1.00
Length 10 m
Connector Class Pico (M8)
Coupling Nut Material Nickel-Plated Zinc
Number of Wires 4
Wire Gauge (AWG) 26
Temperature Range (C) -25-85 °C
IP Rating IP67
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Data
Side 1 Gender Male
Side 1 Connector M8
Side 1 Angle Right Angle
Side 2 Gender Male
Side 2 Angle Right Angle
Side 2 Connector M8
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved