Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Connectors
7000-99601-0000000
Murrelektronik Connectors
Push Pull Power 5 Pole Field-
MFG Item Number
7000-99601-0000000
This item cannot be canceled or returned
Description
Item #
7000-99601-0000000
Push Pull Power 5 Pole Field-
Specifications
Specifications
| Manufacturer Part Number |
7000-99601-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Connectors |
| Description |
Push Pull Power 5 Pole Field- Wireable |
| Gender |
Male |
| Number of Poles |
5 |
| Protection Rating |
IP65, IP67 |
| Angle |
Straight |
| Cable Diameter Range |
9-13 mm |
| Number of Cables |
1 |
| AC Voltage |
24 VAC |
| DC Voltage |
24 VDC |
| Current Rating |
16 A |
| Contact Type |
Spring Clamp |
| Operating Temperature |
-40-70 °C |
| Comments |
Push Pull Power |
| Net Weight |
0.2403 lbs |
| Gross Weight |
0.2403 lbs |
7000-99601-0000000
Murrelektronik Connectors