The store will not work correctly when cookies are disabled.
7000-99641-9620020
In stock
Item Number
7000-99641-9620020
MFG Item Number
7000-99641-9620020
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
7000-99641-9620020
Push Pull Power Connecting Cable,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7000-99641-9620020 |
Item Number |
7000-99641-9620020 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Cordsets |
Cable Type |
PUR |
Number of Pins |
5 |
Connector Type |
5-pole, PPP Straight Male to PPP Straight Male |
Connector Configuration |
Male to Male |
Maximum Voltage |
24 VAC, 24 VDC |
Cable Color |
Gray |
Current Rating |
16 A |
Length |
0.2 m |
Number of Wires |
5 |
Wire Gauge (AWG) |
14 |
Temperature Range (C) |
-40-85 °C |
IP Rating |
IP65, IP67 |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Power |
Side 1 Gender |
Male |
Side 1 Connector |
PPP |
Side 1 Angle |
Straight |
Side 2 Gender |
Male |
Side 2 Angle |
Straight |
Side 2 Connector |
PPP |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved