Series Information
| Manufacturer Part Number | 7000-99651-7960300 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Push Pull Rj45 / Push Pull Rj45, Profinet, Pur 2X2Xawg22 Shielded Gn Ul/Csa+Dragchain 3M |
| Cable Type | PUR |
| Number of Pins | 4 |
| Connection Type | 4-pole, RJ-45 Straight Male to RJ-45 Straight Male |
| Connection Configuration | Male to Male |
| Max Voltage | 50 VDC |
| Color | Green |
| Current Rating | 1.75 A |
| Connection | RJ-45 |
| Length | 3 m |
| Connector Class | RJ-45 |
| Number of Wires | 4 |
| Wire Size Range | 22 |
| Operating Temperature | -40-70 °C |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Data |
| Protection Rating | IP65, IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Male |
| Side 2 Angle | Straight |
| Net Weight | 0.7341 lbs |
| Gross Weight | 0.7341 lbs |