7000-P8021-P120100
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7000-P8021-P120100

Murrelektronik Cordsets
In stock
Item Number
7000-P8021-P120100
MFG Item Number
7000-P8021-P120100
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
7000-P8021-P120100
Mq15-X-Power Female 0_ Shielded

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7000-P8021-P120100
Item Number 7000-P8021-P120100
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Cable Type PUR
Number of Pins 4
Connector Type 4-pole, Female to Flying Leads, MQ15
Connector Configuration Female to Flying Leads
Cable Color Orange
Current Rating 13 A
Connector Size MQ15
Length 1 m
Connector Class MQ15
Number of Wires 4
Wire Gauge (AWG) 16
Temperature Range (C) -25-80 °C
IP Rating IP67
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Power
Side 1 Gender Female
Side 1 Connector MQ15
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved