The store will not work correctly when cookies are disabled.
7000-P8031-P130300
In stock
Item Number
7000-P8031-P130300
MFG Item Number
7000-P8031-P130300
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
7000-P8031-P130300
Mq15-X-Power Female 90_ Right
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7000-P8031-P130300 |
Item Number |
7000-P8031-P130300 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Cordsets |
Cable Type |
PUR |
Number of Pins |
4 |
Connector Type |
4-pole, MQ15, Right Angle Female to Flying Leads |
Connector Configuration |
Female to Flying Leads |
Cable Color |
Orange |
Current Rating |
16 A |
Connector Size |
MQ15 |
Length |
3 m |
Connector Class |
MQ15 |
Number of Wires |
4 |
Wire Gauge (AWG) |
14 |
Temperature Range (C) |
-25-80 °C |
IP Rating |
IP67 |
Indicator Type |
None |
Cordset Ends |
Single-Ended |
Cordset Type |
Power |
Side 1 Gender |
Female |
Side 1 Connector |
MQ15 |
Side 1 Angle |
Right Angle |
Side 2 Gender |
Flying Leads |
Side 2 Angle |
Straight |
Side 2 Connector |
Leads |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved