7000-P8041-P120200
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7000-P8041-P120200

Murrelektronik Cordsets
In stock
Item Number
7000-P8041-P120200
MFG Item Number
7000-P8041-P120200
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
7000-P8041-P120200
Mq15-X-Power Male 0_/Mq15-X-Power

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7000-P8041-P120200
Item Number 7000-P8041-P120200
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Cable Type PUR
Number of Pins 4
Connector Type 4-pole, MQ15 Straight Male to MQ15 Straight Female
Connector Configuration Male to Female
Cable Color Orange
Current Rating 13 A
Connector Size MQ15
Length 2 m
Connector Class MQ15
Number of Wires 4
Wire Gauge (AWG) 16
Temperature Range (C) -25-80 °C
IP Rating IP67
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Power
Side 1 Gender Male
Side 1 Connector MQ15
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Side 2 Connector MQ15
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved