The store will not work correctly when cookies are disabled.
7000-P8101-P841000
In stock
Item Number
7000-P8101-P841000
MFG Item Number
7000-P8101-P841000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
7000-P8101-P841000
Mq15-X-Power Male 0_ With Cable,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7000-P8101-P841000 |
Item Number |
7000-P8101-P841000 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Cordsets |
Cable Type |
PUR |
Number of Pins |
6 |
Connector Type |
6-pole, Male to Flying Leads, MQ15 |
Connector Configuration |
Male to Flying Leads |
Maximum Voltage |
600 VAC |
Cable Color |
Black |
Current Rating |
13 A |
Connector Size |
MQ15 |
Length |
10 m |
Connector Class |
MQ15 |
Number of Wires |
6 |
Wire Gauge (AWG) |
16 |
Temperature Range (C) |
-25-80 °C |
IP Rating |
IP67 |
Indicator Type |
None |
Cordset Ends |
Single-Ended |
Cordset Type |
Power |
Side 1 Gender |
Male |
Side 1 Connector |
MQ15 |
Side 1 Angle |
Straight |
Side 2 Gender |
Flying Leads |
Side 2 Angle |
Straight |
Side 2 Connector |
Leads |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved