7000-P8201-P231000
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7000-P8201-P231000

Murrelektronik Cordsets
In stock
Item Number
7000-P8201-P231000
MFG Item Number
7000-P8201-P231000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
7000-P8201-P231000
Mq15-X-Power Male 0_ With Cable, 0

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7000-P8201-P231000
Item Number 7000-P8201-P231000
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Cable Type PVC
Number of Pins 4
Connector Type 4-pole, Male to Flying Leads, MQ15
Connector Configuration Male to Flying Leads
Cable Color Black
Current Rating 16 A
Connector Size MQ15
Length 10 m
Connector Class MQ15
Number of Wires 4
Wire Gauge (AWG) 14
Temperature Range (C) -25-80 °C
IP Rating IP67
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Power
Side 1 Gender Male
Side 1 Connector MQ15
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved