The store will not work correctly when cookies are disabled.
7000-SS051-8811050
In stock
Item Number
7000-SS051-8811050
MFG Item Number
7000-SS051-8811050
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
7000-SS051-8811050
Drive Cliq Cable, Specification:
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7000-SS051-8811050 |
Item Number |
7000-SS051-8811050 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Cordsets |
Cable Type |
PVC |
Number of Pins |
6 |
Connector Type |
6-pole, RJ-45 Straight Male to RJ-45 Straight Male |
Connector Configuration |
Male to Male |
Cable Color |
Green |
Connector Size |
RJ-45 |
Connector Class |
RJ-45 |
Number of Wires |
6 |
Wire Gauge (AWG) |
22, 24 |
Temperature Range (C) |
-20-80 °C |
IP Rating |
IP20, IP67 |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Male |
Side 1 Connector |
RJ-45 |
Side 1 Angle |
Straight |
Side 2 Gender |
Male |
Side 2 Angle |
Straight |
Side 2 Connector |
RJ-45 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved