7000-SS501-8110300
Murrelektronik Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7000-SS501-8110300

Murrelektronik Cordsets
In stock
Item Number
7000-SS501-8110300
MFG Item Number
7000-SS501-8110300
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
7000-SS501-8110300
M23 Female 0_ 17Pole, Pur (3X(2X0,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7000-SS501-8110300
Item Number 7000-SS501-8110300
Manufacturer Murrelektronik
Family Series Murrelektronik Cordsets
Cable Type PUR
Number of Pins 17
Connector Type 17-pole, Female to Flying Leads, M23
Connector Configuration Female to Flying Leads
Cable Color Green
Connector Size M23 x 1.00
Length 3 m
Connector Class Micro (M23)
Coupling Nut Material Nickel-Plated Brass
Number of Wires 17
Wire Gauge (AWG) 20, 24, 26
Temperature Range (C) -25-85 °C
IP Rating IP65, IP67
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Female
Side 1 Connector M23
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved