The store will not work correctly when cookies are disabled.
7000-SS501-8110900
In stock
Item Number
7000-SS501-8110900
MFG Item Number
7000-SS501-8110900
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
7000-SS501-8110900
M23 Female 0_ 17Pole, Pur (3X(2X0,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7000-SS501-8110900 |
Item Number |
7000-SS501-8110900 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Cordsets |
Cable Type |
PUR |
Number of Pins |
17 |
Connector Type |
17-pole, Female to Flying Leads, M23 |
Connector Configuration |
Female to Flying Leads |
Maximum Voltage |
30 VAC, 30 VDC |
Cable Color |
Green |
Connector Size |
M23 x 1.00 |
Length |
9 m |
Connector Class |
Micro (M23) |
Coupling Nut Material |
Nickel-Plated Brass |
Number of Wires |
17 |
Wire Gauge (AWG) |
20, 24, 26 |
Temperature Range (C) |
-25-85 °C |
IP Rating |
IP65, IP67 |
Indicator Type |
None |
Cordset Ends |
Single-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Female |
Side 1 Connector |
M23 |
Side 1 Angle |
Straight |
Side 2 Gender |
Flying Leads |
Side 2 Angle |
Straight |
Side 2 Connector |
Leads |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved