Series Information
| Manufacturer Part Number | 7072-72381-5640015 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Cordsets |
| Description | Valve Plug Mdc04-3P With Cable, Pur 3X0.75 Bk Ul/Csa+Drag Chain 0.15M |
| Connection Type | Valve Plug MDC04-3P With Cable |
| Connection Description | (1) Deutsch MDC 04 to Flying Leads |
| Number of Connections | 1 |
| Number of Wires | 3 |
| Max Voltage | 230 VAC, 230 VDC |
| Current Rating | 8 A |
| Protection Rating | IP68 |
| Length | 0.15 m |
| Cable Type | PUR |
| Color | Black |
| Operating Temperature | -40-80 °C |
| Status Indicator | None |
| Net Weight | 0.0507 lbs |
| Gross Weight | 0.0507 lbs |