70720NP
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70720NP

Bryant Electric Plugs & Receptacles

70720NP

Bryant Electric Plugs & Receptacles
LKG PLUG, 20A 277V, L7-20P, B/W
MFG Item Number
70720NP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
70720NP
LKG PLUG, 20A 277V, L7-20P, B/W

Series Information

Specifications

Specifications
Manufacturer Part Number 70720NP
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Locking Devices, Industrial, Male Nylon Plug, 20A 277V AC, 2-Pole 3-Wire Grounding, L7-20P, Screw Terminal, Black and White
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 277 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration L7-20P
Watertight No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs