721-3/4P
Greenlee Knockouts, SCSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

721-3/4P

Greenlee Knockouts, SCSS Series

721-3/4P

Greenlee Knockouts, SCSS Series
3/4in. S/B PUNCH POP PK OF 1
MFG Item Number
721-3/4P
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Knockouts, SCSS Series
Item #
721-3/4P
3/4in. S/B PUNCH POP PK OF 1

SCSS Series Information

  • Self‑centering punch aligns itself on pilot hole
  • Excellent abrasion resistance for punching fiberglass
  • Heavy duty dies and stainless steel draws for longer life
  • No need to draw crosshairs or line up die alignment marks
  • Unique punch profile also spits slugs for easier slug removal
  • Capacities up to 10 gauge stainless steel (refer to individual capacity ratings)


Specifications

Specifications
Manufacturer Part Number 721-3/4P
Manufacturer Greenlee
Product Series SCSS
Family Series Greenlee Knockouts, SCSS Series
Description 3/4in. S/B PUNCH POP PK OF 1
Hole Size 1.115 "
Capacity 10 AWG
Operator Type Self-Centering, Split Slug
Application Steel, Aluminum, Fiberglass, Plastic
Driver Type Hydraulic, Manual, Power
Comments Replacement Punch
Net Weight 0.09 lbs
Gross Weight 0.17 lbs