723624-4XFFS
Eaton's B-Line series Enclosures, Type 4X Fiberglass Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

723624-4XFFS

Eaton's B-Line series Enclosures, Type 4X Fiberglass Series

723624-4XFFS

Eaton's B-Line series Enclosures, Type 4X Fiberglass Series
723624-4XFFS
Item Number
723624-4XFFS
MFG Item Number
78205152503
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Fiberglass Series
Item #
723624-4XFFS
723624-4XFFS

Type 4X Fiberglass Series Information

  • Lift‑Off Cover
  • Non Metallic
  • Indoor/Outdoor
The Fiberglass series houses electrical and electronic controls and instruments intended for both indoor and outdoor use. They are ideally suited for harsh enviorment. The enclosures are an made in a impact resistant, non‑conductive, light‑weight hot compression molded fiberglass reinforced polyester.

Specifications

Specifications
Manufacturer Part Number 78205152503
Manufacturer Eaton's B-Line series
Product Series Type 4X Fiberglass
Family Series Eaton's B-Line series Enclosures, Type 4X Fiberglass Series
Description 723624-4XFFS
Material Fiberglass
Composition Non-Metallic
NEMA Rating NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X
Number of Doors 1
Cover Design Hinged
Latching Mechanism Padlockable Hasp with Latch
Panel Included No
Nominal Height 72 "
Nominal Width 36 "
Nominal Depth 24 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 277 lbs