Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Remke Industries Miscellaneous
7303-006R
Remke Industries Miscellaneous
Cable Grip, 1-1/4in., 0.940-1.250in.Dia,
MFG Item Number
7303-006R
This item cannot be canceled or returned
Description
Cable Grip, 1-1/4in., 0.940-1.250in.Dia,
Specifications
Specifications
| Manufacturer |
Remke Industries |
| Family Series |
Remke Industries Miscellaneous |
| Manufacturer Part Number |
7303-006R |
| Description |
Cable Grip, 1-1/4in., 0.940-1.250in.Dia, Galvanized Steel, Uninsulated Throat |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.29 lbs |
7303-006R
Remke Industries Miscellaneous