Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

73151

MARS Chemicals

73151

MARS Chemicals
PVC Cement, Blue Wet/Dry, 8oz. Can,
MFG Item Number
73151
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chemicals, Series
Item #
73151
PVC Cement, Blue Wet/Dry, 8oz. Can,

Series Information

Specifications

Specifications
Manufacturer Part Number 73151
Manufacturer MARS
Family Series MARS Chemicals
Description PVC Cement, Blue Wet/Dry, 8oz. Can, Oatey Rain-R-Shine
Type PVC Cement
Application Cement
Net Weight 0 lbs
Gross Weight 0 lbs