Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

73167

MARS Chemicals

73167

MARS Chemicals
PVC Cement, Heavy Duty, 16oz. Can,
MFG Item Number
73167
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chemicals, Series
Item #
73167
PVC Cement, Heavy Duty, 16oz. Can,

Series Information

Specifications

Specifications
Manufacturer Part Number 73167
Manufacturer MARS
Family Series MARS Chemicals
Description PVC Cement, Heavy Duty, 16oz. Can, Oatey Heavy Duty
Type Heavy Duty PVC Cement
Application Cement
Net Weight 0 lbs
Gross Weight 0 lbs