Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
74416
Cully-Minerallac Fasteners
3/8-16 x 1 HEX CAP SCREW 18-8S
This item cannot be canceled or returned
Description
3/8-16 x 1 HEX CAP SCREW 18-8S
Specifications
Specifications
| Manufacturer Part Number |
74416 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
3/8-16 x 1 HEX CAP SCREW 18-8S |
| Screw Type |
Stainless Steel -Brass-Bronze |
| Bit Type |
Cap |
| Size |
3/8-16 x 1 |
| Screw Head Type |
Hex Head |
| Material |
Stainless Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
74416
Cully-Minerallac Fasteners