750-8212
Wago Programmable Logic Controllers, PFC200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

750-8212

Wago Programmable Logic Controllers, PFC200 Series
In stock
Item Number
750-8212
MFG Item Number
60372744
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, PFC200 Series
Item #
750-8212
Controller PFC200; 2nd Generation;

PFC200 Series Information

  • PLC and IT functions all in one device
  • Enabled with the capability to function as an EtherCAT master controller
  • Multiple interfaces, functions and application areas
  • Built‑in firewall and VPN
  • Onboard web server
Engineer, control and visualize your projects even more easily and conveniently with the PFC200 Controller thanks to e!COCKPIT (CODESYS V3 and Linux). Bring new products to market faster and earn a quicker return on investment: WAGO offers you both with its new end‑to‑end software engineering. Thanks to CODESYS‑based runtime environment and real‑time‑capable Linux operating system, the PFC200 Controller is the efficient control solution for your automation applications. Generation 2 PFC controllers offer higher speed processors of 1GHz and increased memory for multifaceted applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60372744
Item Number 750-8212
Manufacturer Wago
Product Series PFC200
Family Series Wago Programmable Logic Controllers, PFC200 Series
Published Supply Voltage 24 VDC
Nominal Supply Voltage 24 VDC
Expandable Up to 64 I/O Points
Display Type I/O Indicator LEDs
Communications CANopen, Ethernet, ProFibus, RS-232, RS-485
Memory Size 512 MB
Mounting Type DIN Rail
Expandable I/O Yes
Maximum I/O Expansions 250
Approvals CE, UL
Net Weight 0.48 lbs
Gross Weight 0.555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved