768LSS1/4X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

768LSS1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series
In stock
Item Number
768LSS1/4X1/4
MFG Item Number
3001996
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings - Hydraulic & Pneumatic, 768L Series
Item #
768LSS1/4X1/4
Stainless Steel 316 Male Connector,

768L Series Information

  • Male Connector
  • Male NPT Thread
  • Let‑Lok Connection

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3001996
Item Number 768LSS1/4X1/4
Manufacturer Ham-Let
Product Series 768L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 768L Series
Body Material Stainless Steel 316
Tube Size (in) 1/4 "
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male NPT
Thread Size 1/4 "
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved