The store will not work correctly when cookies are disabled.
7700-A5A31-U1D0750
In stock
Item Number
7700-A5A31-U1D0750
MFG Item Number
7700-A5A31-U1D0750
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
7700-A5A31-U1D0750
Mini (7/8) 5 Pole, Male (Ext.)
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7700-A5A31-U1D0750 |
Item Number |
7700-A5A31-U1D0750 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Cordsets |
Cable Type |
TPE |
Number of Pins |
5 |
Connector Type |
5-pole, 7/8 in Right Angle Male to 7/8 in Right Angle Female |
Connector Configuration |
Male to Female |
Maximum Voltage |
600 VAC, 600 VDC |
Cable Color |
Yellow |
Current Rating |
9 A |
Connector Size |
7/8-16 UN |
Length |
7.5 m |
Connector Class |
Mini (7/8 in) |
Coupling Nut Material |
Nickel-Plated Zinc |
Number of Wires |
5 |
Wire Gauge (AWG) |
16 |
Temperature Range (C) |
-25-80 °C |
IP Rating |
IP68 |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Power |
Side 1 Gender |
Male |
Side 1 Connector |
7/8 " |
Side 1 Angle |
Right Angle |
Side 2 Gender |
Female |
Side 2 Angle |
Right Angle |
Side 2 Connector |
7/8 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved