77024J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

77024J

Cully-Minerallac Fasteners

77024J

Cully-Minerallac Fasteners
10x1-1/2 HWH SMS SLT/PHIL ZP
MFG Item Number
77024J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Fasteners, Series
Item #
77024J
10x1-1/2 HWH SMS SLT/PHIL ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 77024J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 10x1-1/2 HWH SMS SLT/PHIL ZP
Screw Type Sheet Metal
Bit Type Phillips, Slotted
Size 10 x 1-1/2
Screw Head Type Hex Washer Head
Finish Zinc
Net Weight 0.001 lbs
Gross Weight 0.0169 lbs