777-LR-KW/HP-P2
Littelfuse Protection Relays, 77C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

777-LR-KW/HP-P2

Littelfuse Protection Relays, 77C Series

777-LR-KW/HP-P2

Littelfuse Protection Relays, 77C Series
3-Phase Power Monitor/200-480V
MFG Item Number
777-LR-KW/HP-P2
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, 77C Series
Item #
777-LR-KW/HP-P2
3-Phase Power Monitor/200-480V

77C Series Information

  • Network Programmable
  • Programmable with 9‑volt battery prior to installation
  • Automatic reset with 3 seperate restart delay timers
  • RS‑485 communications port
  • 3‑digit LED diagnostic display


SymCom's Model 777‑P2 is a fully programmable electronic overload relay. It is designed to monitor and protect any 3‑phase, 200‑480VAC motor drawing 2‑800 full load amps (external CTs are required above 90 amps). It provides unsurpassed protection from faulty voltage, underload and overload conditions.

The 777‑P2 incorporates a 3‑digit LED display that is used for programming, providing real‑time operational information and displaying diagnostic codes to aid in troubleshooting a fault condition.


Protects 3‑phase motors from:
  • High Voltage
  • Low Voltage
  • Reverse‑phase
  • Current unbalance
  • Ground fault, Class II

Specifications

Specifications
Manufacturer Part Number 777-LR-KW/HP-P2
Manufacturer Littelfuse
Product Series 77C
Family Series Littelfuse Protection Relays, 77C Series
Description 3-Phase Power Monitor/200-480V 1-800FLA/Plus
Phase 3
Voltage 200-480 V
Line Voltage 200-480 V
Hi Pwr (Over Vltg) Trip Yes
Detection Over Current, Phase Loss
Type of Display LED Digital Display
Mounting Surface
Output Relay SPDT
Approvals CE, CSA, UL
Net Weight 0.985 lbs
Gross Weight 1.39 lbs