777212

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

777212

IDEAL Industries Pilot Lights

777212

IDEAL Industries Pilot Lights
IND LIGHT,GRN,125V,RAISD,SPD/ PK-10
MFG Item Number
777212
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
777212
IND LIGHT,GRN,125V,RAISD,SPD/ PK-10

Series Information

Specifications

Specifications
Manufacturer Part Number 777212
Manufacturer IDEAL Industries
Family Series IDEAL Industries Pilot Lights
Description IND LIGHT,GRN,125V,RAISD,SPD/ PK-10
Mounting 12 mm
Lens/Button Shape Flat Round
Lens Color Green
Bezel Round
Nominal Lamp Voltage 120 VAC, 125 VDC
Approvals CSA, UL
Gross Weight 0.05 lbs
Net Weight 0.05 lbs