Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pilz Programmable Logic Controllers
779260
Pilz Programmable Logic Controllers
PNOZ mm0.xp connector left
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
PNOZ mm0.xp connector left
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
779260 |
| Description |
PNOZ mm0.xp connector left PK/10 |
| Accessory Type |
Connector |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.065 lbs |
779260
Pilz Programmable Logic Controllers