Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pilz Programmable Logic Controllers
779261
Pilz Programmable Logic Controllers
PNOZ mm0.xp terminator left
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
PNOZ mm0.xp terminator left
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
779261 |
| Description |
PNOZ mm0.xp terminator left |
| Accessory Type |
Termination Assembly |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
779261
Pilz Programmable Logic Controllers