783544
Pilz Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

783544

Pilz Programmable Logic Controllers

783544

Pilz Programmable Logic Controllers
Spring terminals PNOZ 2MM 1 set
MFG Item Number
783544
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
783544
Spring terminals PNOZ 2MM 1 set

Series Information

Specifications

Specifications
Manufacturer PILZ
Family Series Pilz Programmable Logic Controllers
Manufacturer Part Number 783544
Description Spring terminals PNOZ 2MM 1 set
Accessory Type Terminal Block
Net Weight 0.03 lbs
Gross Weight 0.035 lbs